![2,2kW 2P 90 B14 230/400V IE2 WEG W21](/medias/INDXXXXXXXXX-25114557-300X300.jpg?context=bWFzdGVyfHJvb3R8Mjc5NjZ8aW1hZ2UvanBlZ3xhR0UyTDJnMk1DOHhNREEzTmpZM01EZzROVGt4T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRRMU5UZGZNekF3V0RNd01DNXFjR2N8ZTNhYmM3OTE0YjU5Yzk4ZTI4NWJlNzhhYWJlMGExYTQ4OGY0NGRiNWM1MTU3M2YzYmNlZDBlMmJmNDE4ZGNlZA)
![2,2kW 2P 90 B14 230/400V IE2 WEG W21](/medias/INDXXXXXXXXX-25114557-300X300.jpg?context=bWFzdGVyfHJvb3R8Mjc5NjZ8aW1hZ2UvanBlZ3xhR0UyTDJnMk1DOHhNREEzTmpZM01EZzROVGt4T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRRMU5UZGZNekF3V0RNd01DNXFjR2N8ZTNhYmM3OTE0YjU5Yzk4ZTI4NWJlNzhhYWJlMGExYTQ4OGY0NGRiNWM1MTU3M2YzYmNlZDBlMmJmNDE4ZGNlZA)
25114557
AC Motor
SIEMENS
SIEMENS
2,2kW 2P 90 B14 230/400V IE2 WEG W21
SIEMENS SIEMENS
Description
SIEMENS 2,2kW 2P 90 B14 230/400V IE2 WEG W21
AC Motor; 2.2KW Power; 230/400VAC Voltage; 3 Phase; 2 Pole; B14 Mounting; IE2; Low Voltage; Cast Iron Material
Part #
2,2kW 2P 90 B14 230/400V IE2 WEG W21
BDI #
25114557
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/2,2kW-2P-90-B14-230-400V-IE2-WEG-W21/p/25114557
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101115
Weight / Kilogram
0
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current
Manufacturer URL
https://www.siemens.com
Product Detail
AC Motor
Product Specification
2.2KW Power; 230/400VAC Voltage; 3 Phase; 2 Pole; B14 Mounting; IE2; Low Voltage; Cast Iron Material
Long Description
AC Motor; 2.2KW Power; 230/400VAC Voltage; 3 Phase; 2 Pole; B14 Mounting; IE2; Low Voltage; Cast Iron Material