25121034
AC Motors
BALDOR-RELIANCE
BALDOR-RELIANCE
37G517T863G2
BALDOR-RELIANCE BALDOR-RELIANCE
Description
37G517T863G2 AC MOTOR ; 3PH 60HZ
AC Motor; 7.5HP Power; 208-230/460VAC at 60HZ Voltage; 3 Phase; 1770RPM Speed; 213TCZ Motor Frame; F1 Mounting Position; Steel Housing
Part #
37G517T863G2
BDI #
25121034
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/37G517T863G2/p/25121034
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101115
Weight / Kilogram
0
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current
Manufacturer URL
https://www.baldor.com
Product Detail
AC Motor
Product Specification
7.5HP Power; 208-230/460VAC at 60HZ Voltage; 3 Phase; 1770RPM Speed; 213TCZ Motor Frame; F1 Mounting Position; Steel Housing
Long Description
AC Motor; 7.5HP Power; 208-230/460VAC at 60HZ Voltage; 3 Phase; 1770RPM Speed; 213TCZ Motor Frame; F1 Mounting Position; Steel Housing