LEESON
LEESON
4730 ; 5KH39QN9725T
LEESON LEESON
Description
5KH39QN9725T FAN/BLOWER MOTOR ; 1/4HP 1725RPM DP 48Y 1/60/115V
AC Motor; Single Phase; 1/4HP; 48Y Frame Size; 1800 Sync RPM; 115 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient Ring; No Base; 1/2" Shaft Diameter; 9.78" Overall Length; 55.2% Efficiency Full Load
Part #
4730
BDI #
17064806
Details
321.34
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/Air-Handling-AC-Motors/Fan-and-Blower-AC-Motors/4730-;-5KH39QN9725T/p/17064806
Your Price
$ 321.34 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101116
Weight / Kilogram
5.675
EAN
0722856041128
Product Group - BDI
M04104
Horse Power
1/4HP
Frame Size
48Y
Hertz
60
Sync RPM
1800
Voltage
115
Current
AC
Phase
Single Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Resilient Ring
Base
No
Efficiency Full Load
55.2
Inch - Metric
Inch
Other Features
Current Rating 5 Ampere | 4 Poles
Category - BDI
Fan and Blower AC Motors
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Single Phase
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
5KH39QN9725T
Manufacturer Internal Number
5KH39QN9725T
Weight / LBS
13
Long Description
AC Motor; Single Phase; 1/4HP; 48Y Frame Size; 1800 Sync RPM; 115 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient Ring; No Base; 1/2" Shaft Diameter; 9.78" Overall Length; 55.2% Efficiency Full Load
Overall Length
9.78 Inch | 248.412 Millimeter
Shaft Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



