Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

5IK90A-ST2F https://www.bdiexpress.com/medias/INDXXXXXXXXX-25153486-300X300.jpg?context=bWFzdGVyfHJvb3R8MTY2NDV8aW1hZ2UvanBlZ3xhRFU0TDJneVlTOHhNREUwTVRnM09EQTFPVEF6T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TlRNME9EWmZNekF3V0RNd01DNXFjR2N8NGY2NzVlMDUxOGU1ODA4OTM3Y2JiMjEzMGE1YzgzYjE3ZGQ0YTY2ZDY2OWZlYTY2OWUzYTE3MzI2NmIyMjMwNg
25153486 AC Motors 

ORIENTAL MOTOR ORIENTAL MOTOR

5IK90A-ST2F

Description

5IK90A-ST2F AC MOTOR ; K SERIES 90W 200/220V 50/60HZ 0.8AMP

AC Motor; Induction; 90W Power; 200/220VAC at 50/60HZ Voltage; 3 Phase; 90MM Square Flange Size; 4 Pole

Part #

5IK90A-ST2F

BDI #
25153486

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
ORIENTAL MOTOR
Minimum Buy Quantity
N/A
UNSPSC
26101115
Weight / Kilogram
0
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current
Manufacturer URL
https://www.orientalmotor.com
Product Detail
AC Motor
Product Specification
Induction; 90W Power; 200/220VAC at 50/60HZ Voltage; 3 Phase; 90MM Square Flange Size; 4 Pole
Long Description
AC Motor; Induction; 90W Power; 200/220VAC at 50/60HZ Voltage; 3 Phase; 90MM Square Flange Size; 4 Pole