https://www.bdiexpress.com/medias/INDGEMMOTORX-ULTRA-IEEE-841-300x300.jpg?context=bWFzdGVyfHJvb3R8ODA1NHxpbWFnZS9qcGVnfGFHSTVMMmhoT0M4eE1EYzJPVGs1T1RJek16QTFOQzlKVGtSSFJVMU5UMVJQVWxoZlZVeFVVa0ZmU1VWRlJWODROREZmTXpBd2VETXdNQzVxY0djfGJkODcyZDA2OWYxZGU1ZWE0NjQzYWUzMjE3ZGRjNWZmMmUxMTRkNWQ4MGQ2MDMwMzJlOGE1NTIwNmJmNTkwYWM
https://www.bdiexpress.com/medias/INDGEMMOTORX-ULTRA-IEEE-841-300x300.jpg?context=bWFzdGVyfHJvb3R8ODA1NHxpbWFnZS9qcGVnfGFHSTVMMmhoT0M4eE1EYzJPVGs1T1RJek16QTFOQzlKVGtSSFJVMU5UMVJQVWxoZlZVeFVVa0ZmU1VWRlJWODROREZmTXpBd2VETXdNQzVxY0djfGJkODcyZDA2OWYxZGU1ZWE0NjQzYWUzMjE3ZGRjNWZmMmUxMTRkNWQ4MGQ2MDMwMzJlOGE1NTIwNmJmNTkwYWM
GENERAL ELECTRIC
GENERAL ELECTRIC
5KS213XAA2049C
GENERAL ELECTRIC GENERAL ELECTRIC
Description
5KS213XAA2049C SEVERE DUTY AC MOTOR ; 7.5HP 213TC 1770RPM 460V
AC Motor; 7.5HP Power; 1800RPM Speed; 213TC Frame; 460VAC Voltage; 3 Phase; TEFC Enclosure; 60HZ Frequency; 91.7 Nominal Efficiency; H Insulation Class; NEMA Frame Profile
Part #
5KS213XAA2049C
BDI #
24958572
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/5KS213XAA2049C/p/24958572
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
90
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current
Manufacturer URL
https://www.ge.com
Weight / LBS
200
Product Detail
AC Motor
Product Specification
7.5HP Power; 1800RPM Speed; 213TC Frame; 460VAC Voltage; 3 Phase; TEFC Enclosure; 60HZ Frequency; 91.7 Nominal Efficiency; H Insulation Class; NEMA Frame Profile
Long Description
AC Motor; 7.5HP Power; 1800RPM Speed; 213TC Frame; 460VAC Voltage; 3 Phase; TEFC Enclosure; 60HZ Frequency; 91.7 Nominal Efficiency; H Insulation Class; NEMA Frame Profile
