20163382
AC Motors
DODGE
DODGE
6B76X2201
DODGE DODGE
Description
6B76X2201 GEARMOTOR ; NON RETURNABLE
AC Motor; 1/2HP Power Rating; TENV Enclosure; 56P Frame Size
Part #
6B76X2201
BDI #
20163382
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/6B76X2201/p/20163382
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
10.979
EAN
0782476700591
Product Group - BDI
M04104
Noun
Motor
Keyword String
AC
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
24.207
Product Detail
AC Motor
Product Specification
1/2HP Power Rating; TENV Enclosure; 56P Frame Size
Long Description
AC Motor; 1/2HP Power Rating; TENV Enclosure; 56P Frame Size
