https://www.bdiexpress.com/medias/INDXXXXXXXXX-25130422-300X300.jpg?context=bWFzdGVyfHJvb3R8MTk4NTd8aW1hZ2UvanBlZ3xhRE5rTDJnM05pOHhNREUwTVRrMU1EVTNORFl5TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TXpBME1qSmZNekF3V0RNd01DNXFjR2N8MzU0OTYxNDQxZDkzOWU4OWQxYzhkNzBlZjUwYjQwZmRjMWI2ZDA0YmQ4MDJmMjExYzE4MWZiZWY1ZWQ2ZTJhNg
25130422
AC Motor
TOSHIBA
TOSHIBA
B3002VLG3BMH
TOSHIBA TOSHIBA
Description
B3002VLG3BMH ELECTRIC MOTOR
AC Motor; 300HP Power; 460VAC at 60HZ Voltage; 3 Phase; 3600RPM Speed; 447TS Frame; ODP Enclosure; 96.2 Percentage Nominal Efficiency; Insulating Class F
Part #
B3002VLG3BMH
BDI #
25130422
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/B3002VLG3BMH/p/25130422
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
871.81
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current
Manufacturer URL
https://www.toshiba.com
Weight / LBS
1922
Product Detail
AC Motor
Product Specification
300HP Power; 460VAC at 60HZ Voltage; 3 Phase; 3600RPM Speed; 447TS Frame; ODP Enclosure; 96.2 Percentage Nominal Efficiency; Insulating Class F
Long Description
AC Motor; 300HP Power; 460VAC at 60HZ Voltage; 3 Phase; 3600RPM Speed; 447TS Frame; ODP Enclosure; 96.2 Percentage Nominal Efficiency; Insulating Class F