21450081
AC Motors
LEESON
LEESON
B304 ; 048S17D2056
LEESON LEESON
Description
B304 ; 048S17D2056 FAN/BLOWER MOTOR ; 115VAC 1/3HP 1PH 1800RPM 60HZ
AC Motor; Single Phase; 1/3HP; 48Y Frame Size; 1800 Sync RPM; 115 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient | Thru Bolt; Base; 1/2" Shaft Diameter; 3" Base to Center of Shaft; 9.32" Overall Length; 64% Efficiency Full Load
Part #
B304 ; 048S17D2056
BDI #
21450081
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/B304-;-048S17D2056/p/21450081
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101116
Weight / Kilogram
6.8
EAN
0722856039859
Product Group - BDI
M04104
Horse Power
1/3HP
Frame Size
48Y
Hertz
60
Sync RPM
1800
Voltage
115
Current
AC
Phase
Single Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Resilient | Thru Bolt
Base to Center Height - Millimeter
76.2
Base
Yes
Efficiency Full Load
64
Inch - Metric
Inch
Other Features
Current Rating 5.5 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Single Phase
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
048S17D2056
Manufacturer Internal Number
048S17D2056
Weight / LBS
15
Long Description
AC Motor; Single Phase; 1/3HP; 48Y Frame Size; 1800 Sync RPM; 115 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient | Thru Bolt; Base; 1/2" Shaft Diameter; 3" Base to Center of Shaft; 9.32" Overall Length; 64% Efficiency Full Load
Overall Length
9.32 Inch | 236.728 Millimeter
Shaft Diameter
0.5 Inch | 12.7 Millimeter
Base to Center of Shaft
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh