17089954
AC Motor
MARATHON MOTORS
MARATHON MOTORS
C1160 ; 5KCR49SN0150X
MARATHON MOTORS MARATHON MOTORS
Description
5KCR49SN0150X GP AC MOTOR ; 11/2HP 1725RPM DP 56H 1/60/115/208230V
AC Motor; General Purpose; 1-1/2HP; 56H Frame Size; 1800 Sync RPM; 115/208-230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 11.9" Overall Length; 77% Efficiency Full Load
Part #
C1160
BDI #
17089954
Details
698.34
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/C1160-;-5KCR49SN0150X/p/17089954
Your Price
$ 698.34 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
15.855
EAN
0722856048462
Product Group - BDI
M04104
Horse Power
1-1/2HP
Frame Size
56H
Hertz
60
Sync RPM
1800
Voltage
115/208-230
Current
AC
Phase
Single Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Resilient
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
77
Inch - Metric
Inch
Other Features
Current Rating 16.4 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
5KCR49SN0150X
Manufacturer Internal Number
5KCR49SN0150X
Weight / LBS
35
Long Description
AC Motor; General Purpose; 1-1/2HP; 56H Frame Size; 1800 Sync RPM; 115/208-230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 11.9" Overall Length; 77% Efficiency Full Load
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Overall Length
11.9 Inch | 302.26 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh