LEESON
LEESON
C1292 ; 5KC46JN0076U
LEESON LEESON
Description
NOT AVAILABLE IN US
AC Motor; Farm Duty; 1/2HP; 56NY Frame Size; 1800 Sync RPM; 115/208-230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Round Frame; No Base; 1/2" Shaft Diameter; 12" Overall Length; 63.2% Efficiency Full Load
Part #
C1292 ; 5KC46JN0076U
BDI #
20184157
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/C1292-;-5KC46JN0076U/p/20184157
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101103
Weight / Kilogram
10.43
EAN
0722856027887
Product Group - BDI
M04104
Horse Power
1/2HP
Frame Size
56NY
Hertz
60
Sync RPM
1800
Voltage
115/208-230
Current
AC
Phase
Single Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Round Frame
Base
No
Efficiency Full Load
63.2
Inch - Metric
Inch
Other Features
Current Rating 8.4 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Farm Duty
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
5KC46JN0076U
Manufacturer Internal Number
5KC46JN0076U
Weight / LBS
23
Long Description
AC Motor; Farm Duty; 1/2HP; 56NY Frame Size; 1800 Sync RPM; 115/208-230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Round Frame; No Base; 1/2" Shaft Diameter; 12" Overall Length; 63.2% Efficiency Full Load
Overall Length
12 Inch | 304.8 Millimeter
Shaft Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh