17090060
AC Motor
MARATHON MOTORS
MARATHON MOTORS
C1467 ; 5KC37NN3544T
MARATHON MOTORS MARATHON MOTORS
Description
5KC37NN3544T GP AC MOTOR ; 3/4HP 3450RPM TENV 56Z 1/60/115/230V
AC Motor; Farm Duty; 3/4HP; 56Z Frame Size; 3600 Sync RPM; 115/230 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 11.26" Overall Length; 71.7% Efficiency Full Load
Part #
C1467
BDI #
17090060
Details
424.36
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/C1467-;-5KC37NN3544T/p/17090060
Your Price
$ 424.36 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101103
Weight / Kilogram
8.172
EAN
0722856037411
Product Group - BDI
M04104
Horse Power
3/4HP
Frame Size
56Z
Hertz
60
Sync RPM
3600
Voltage
115/230
Current
AC
Phase
Single Phase
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
Rigid
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
71.7
Inch - Metric
Inch
Other Features
Current Rating 9.8 Ampere | 2 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Farm Duty
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
5KC37NN3544T
Manufacturer Internal Number
5KC37NN3544T
Weight / LBS
20
Long Description
AC Motor; Farm Duty; 3/4HP; 56Z Frame Size; 3600 Sync RPM; 115/230 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 11.26" Overall Length; 71.7% Efficiency Full Load
Overall Length
11.26 Inch | 286.004 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh