https://www.bdiexpress.com/medias/MFRREXXXXXXX-215TTGND16006-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ1NzV8aW1hZ2UvanBlZ3xhR1l6TDJnNVlpOHhNRFkwTWpNeU5UZ3pNVGN4TUM5TlJsSlNSVmhZV0ZoWVdGaGZNakUxVkZSSFRrUXhOakF3Tmw4ek1EQjRNekF3TG1wd1p3fGIzNTgwMGFjOGI1MmEyYmQ1N2ZlZTJhOTI5MDliNDM4NzEwNjU2YWVjMWE0OGFmYTI4ZWQ3NmYyNWVhZmUzYjc
https://www.bdiexpress.com/medias/MFRREXXXXXXX-215TTGND16006-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ1NzV8aW1hZ2UvanBlZ3xhR1l6TDJnNVlpOHhNRFkwTWpNeU5UZ3pNVGN4TUM5TlJsSlNSVmhZV0ZoWVdGaGZNakUxVkZSSFRrUXhOakF3Tmw4ek1EQjRNekF3TG1wd1p3fGIzNTgwMGFjOGI1MmEyYmQ1N2ZlZTJhOTI5MDliNDM4NzEwNjU2YWVjMWE0OGFmYTI4ZWQ3NmYyNWVhZmUzYjc
MARATHON ELECTRIC
MARATHON ELECTRIC
C327B ; 254TTGN16034
MARATHON ELECTRIC MARATHON ELECTRIC
Description
C327B;254TTGN16034 EXPLOSION PROOF MOTOR ; 15HP 1800RPM EPFC 254TCV
AC Motor; 15HP; 254TC Frame Size; 1775/1478 Sync RPM; 230/460 Voltage; AC; EPFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Round Frame Mounted; 1-5/8" Shaft Diameter; 12.25" Overall Length; 92.4% Efficiency Full Load
Part #
C327B ; 254TTGN16034
BDI #
22330569
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/C327B-;-254TTGN16034/p/22330569
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
EAN
0722856050779
Product Group - BDI
M04104
Horse Power
15HP
Frame Size
254TC
Hertz
60
Sync RPM
1775/1478
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
EPFC
Frame Profile
NEMA
Mounting Method
Round Frame
Base
No
Efficiency Full Load
92.4
Inch - Metric
Inch
Other Features
Current Rating 37.5/18.8 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Severe Duty
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
399
Long Description
AC Motor; 15HP; 254TC Frame Size; 1775/1478 Sync RPM; 230/460 Voltage; AC; EPFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Round Frame Mounted; 1-5/8" Shaft Diameter; 12.25" Overall Length; 92.4% Efficiency Full Load
Overall Length
12.25 Inch | 311.15 Millimeter
Shaft Diameter
1.625 Inch | 41.275 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

