https://www.bdiexpress.com/medias/MFRBECMOTORX-9PAA00000126207-300x300.jpg?context=bWFzdGVyfHJvb3R8NTU2MnxpbWFnZS9qcGVnfGFERXdMMmhqTmk4eE1Ea3hORGszTmpFek56STBOaTlOUmxKQ1JVTk5UMVJQVWxoZk9WQkJRVEF3TURBd01USTJNakEzWHpNd01IZ3pNREF1YW5CbnxmOTkyNjc3MTA5M2IxYjhkMGRjODA0NWFjNWFiZTAyODFjNTc0ZTk5NTI2YTE0MWUzNTI0YTRkZjE1MzRjZTc2
https://www.bdiexpress.com/medias/MFRBECMOTORX-9PAA00000126207-300x300.jpg?context=bWFzdGVyfHJvb3R8NTU2MnxpbWFnZS9qcGVnfGFERXdMMmhqTmk4eE1Ea3hORGszTmpFek56STBOaTlOUmxKQ1JVTk5UMVJQVWxoZk9WQkJRVEF3TURBd01USTJNakEzWHpNd01IZ3pNREF1YW5CbnxmOTkyNjc3MTA5M2IxYjhkMGRjODA0NWFjNWFiZTAyODFjNTc0ZTk5NTI2YTE0MWUzNTI0YTRkZjE1MzRjZTc2
125985
Painted Washdown AC Motors
BALDOR-RELIANCE
BALDOR-RELIANCE
CEWDM3714T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
CEWDM3714T WASHDOWN DUTY MOTOR ; 10HP 1770RPM 3PH 60HZ 215TC 3752M TEFC F
AC Motor; Pressure Washer; 10HP; 215TC Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 21.27" Overall Length; 92.4% Efficiency Full Load
Part #
CEWDM3714T
BDI #
125985
Details
3097.31
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/Washdown-Duty-AC-Motors/Painted-Washdown-AC-Motors/CEWDM3714T/p/125985
Your Price
$ 3,097.31 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101111
Weight / Kilogram
74.83
EAN
0781568457504
Product Group - BDI
M04104
Horse Power
10HP
Frame Size
215TC
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base to Center Height - Millimeter
133.35
Base
Yes
Efficiency Full Load
92.4
Inch - Metric
Inch
Other Features
Washdown Duty | Premium Efficient
Category - BDI
Painted Washdown AC Motors
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Pressure Washer
Manufacturer URL
https://www.baldor.com
Weight / LBS
158
Long Description
AC Motor; Pressure Washer; 10HP; 215TC Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 21.27" Overall Length; 92.4% Efficiency Full Load
Base to Center of Shaft
5.25 Inch | 133.35 Millimeter
Shaft Diameter
1.375 Inch | 34.925 Millimeter
Overall Length
21.27 Inch | 540.258 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


