

BALDOR-RELIANCE
BALDOR-RELIANCE
CFSWDM3546-5E
BALDOR-RELIANCE BALDOR-RELIANCE
描述
BALDOR-RELIANCE CFSWDM3546-5E
AC Motor; 1HP; 1800RPM; 56C; TENV; 575V; Washdown; Stainless Steel; C-Face / Rigid; 0.625" Diameter Shaft X 1.875" Length Shaft
制造商部件号
CFSWDM3546-5E
BDI部件号
21922172
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%8A%9B%E4%BC%A0%E5%8A%A8/%E7%94%B5%E5%8A%A8%E9%A9%AC%E8%BE%BE/%E4%BA%A4%E6%B5%81%E7%94%B5%E6%9C%BA/CFSWDM3546-5E/p/21922172
单价(不含税)
请求报价
BDIExpress
|
BDI- 加拿大 | 1 |
产品详细信息
分类
最低订购量
无
EAN条码
0781568865446
重量 / Kilogram
18.6
Product Group - BDI
M04104
名称
Motor
关键字串
AC
重量/磅
43
产品明细
Ac Motor
产品规格
AC Motor; 1HP; 1800RPM; 56C; TENV; 575V; Washdown; Stainless Steel; C-Face / Rigid; 0.625" Diameter Shaft X 1.875" Length Shaft
详细描述
AC Motor; 1HP; 1800RPM; 56C; TENV; 575V; Washdown; Stainless Steel; C-Face / Rigid; 0.625" Diameter Shaft X 1.875" Length Shaft