Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

DRN100L4/BE5HF/FG/RI https://www.bdiexpress.com/medias/INDXXXXXXXXX-25114287-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU2MTd8aW1hZ2UvanBlZ3xhREV6TDJoaE1DOHhNRFF4T0RZek1ESTVOVFU0TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRReU9EZGZNekF3ZURNd01DNXFjR2N8YjA4Y2I1MTViNDRiZmM3ZGVjMjdkMDgwZDI2NjYxMDMzYTM0MDMxMmFiNzdmYmRmMzVmZWZjYTdhNmE1MzNlMQ
25116430 AC Motors 

SEW EURODRIVE SEW EURODRIVE

DRN100L4/BE5HF/FG/RI

Description

DRN100L4/BE5HF/FG/RI AC MOTOR

AC Motor; 3KW Power; 400VAC at 50HZ Voltage; 3 Phase; 4 Pole; Premium Efficient; 100 Size; Long Length; Spring Loaded Brake; Manual Brake Release; 7 Series Integral Motor; Reinforced Winding Insulation

Part #

DRN100L4/BE5HF/FG/RI

BDI #
25116430

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
SEW EURODRIVE
Minimum Buy Quantity
N/A
UNSPSC
26101100
Weight / Kilogram
0
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current
Manufacturer URL
https://www.seweurodrive.com
Product Detail
AC Motor
Product Specification
3KW Power; 400VAC at 50HZ Voltage; 3 Phase; 4 Pole; Premium Efficient; 100 Size; Long Length; Spring Loaded Brake; Manual Brake Release; 7 Series Integral Motor; Reinforced Winding Insulation
Long Description
AC Motor; 3KW Power; 400VAC at 50HZ Voltage; 3 Phase; 4 Pole; Premium Efficient; 100 Size; Long Length; Spring Loaded Brake; Manual Brake Release; 7 Series Integral Motor; Reinforced Winding Insulation