LEESON
LEESON
E110037.00
LEESON LEESON
Description
NOT AVAILABLE IN US
AC Motor; General Purpose; 1 1/2HP; 56C Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 12.87" Overall Length; 83.8% Efficiency Full Load
Part #
E110037.00
BDI #
22502496
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/E110037-00/p/22502496
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
19.05
EAN
0691720991084
Product Group - BDI
M04104
Horse Power
1 1/2HP
Frame Size
56C
Hertz
60
Sync RPM
1800
Voltage
115/230
Current
AC
Phase
Single Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
C-Face
Base
No
Efficiency Full Load
83.8
Inch - Metric
Inch
Other Features
Current Rating 13/6.5 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
E110037.00
Manufacturer Internal Number
E110037.00
Weight / LBS
42
Long Description
AC Motor; General Purpose; 1 1/2HP; 56C Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 12.87" Overall Length; 83.8% Efficiency Full Load
Overall Length
12.87 Inch | 326.898 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh