22325988
AC Motors
LEESON
LEESON
E268A ; 056B17DRR70008A1
LEESON LEESON
Description
E268A ; 056B17DRR70008A1 GP AC MOTOR ; 3/4HP 1725 DP 56 1 60 100-120/200-240V
AC Motor; 3/4HP; 56C Frame Size; 1725/1425 Sync RPM; 120/240 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid Mounted; 5/8" Shaft Diameter; 81.8% Efficiency Full Load
Part #
E268A ; 056B17DRR70008A1
BDI #
22325988
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/E268A-;-056B17DRR70008A1/p/22325988
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
15.88
EAN
0722856056078
Product Group - BDI
M04104
Horse Power
3/4HP
Frame Size
56C
Hertz
60
Sync RPM
1725/1425
Voltage
120/240
Current
AC
Phase
Single Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
81.8
Inch - Metric
Inch
Other Features
Current Rating 6.2/3.1 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
056B17DRR70008A1
Weight / LBS
35
Long Description
AC Motor; 3/4HP; 56C Frame Size; 1725/1425 Sync RPM; 120/240 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid Mounted; 5/8" Shaft Diameter; 81.8% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



