Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

EBM3556TY https://www.bdiexpress.com/medias/MFRBECMOTORX-9PAA00000184930-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzc3N3xpbWFnZS9qcGVnfGFERmxMMmhoTVM4eE1Ea3hORGc1TlRneU1qZzNPQzlOUmxKQ1JVTk5UMVJQVWxoZk9WQkJRVEF3TURBd01UZzBPVE13WHpNd01IZ3pNREF1YW5CbnwwMjE2OGRkOTJmMGVmYmYxZTlhZTdkZjYwZjVjYmMwYWUwMDRiOWFmYWRjMTU2ZjBlN2QwZGRhMGEzOWI2ODE2
21433185 AC Motors 

BALDOR-RELIANCE BALDOR-RELIANCE

EBM3556TY

Description

EBM3556TY GENERAL PURPOSE AC MOTOR ; 1HP 1155RPM 3PH 60HZ 145T 3526M TEFC F1

AC Motor; 1HP Power; NEMA 145T Frame; 3 Phase; TEFC Enclosure; Foot Mounted

Part #

EBM3556TY

BDI #
21433185

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
21.77
EAN
0781568815540
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current
Manufacturer URL
https://www.baldor.com
Weight / LBS
48
Product Detail
AC Motor
Product Specification
1HP Power; NEMA 145T Frame; 3 Phase; TEFC Enclosure; Foot Mounted
Long Description
AC Motor; 1HP Power; NEMA 145T Frame; 3 Phase; TEFC Enclosure; Foot Mounted