BALDOR-RELIANCE
BALDOR-RELIANCE
EM2538T-8
BALDOR-RELIANCE BALDOR-RELIANCE
Description
EM2538T-8 GENERAL PURPOSE AC MOTOR ; 40HP 3530RPM 3PH 60HZ 286TS 4046M OPSB F
AC Motor; General Purpose; 40HP; 286TS Frame Size; 3600 Sync RPM; 200 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-5/8" Shaft Diameter; 7" Base to Center of Shaft; 23.69" Overall Length; 94.1% Efficiency Full Load
Part #
EM2538T-8
BDI #
127206
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/EM2538T-8/p/127206
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
146.51
EAN
0781568119198
Product Group - BDI
M04104
Horse Power
40HP
Frame Size
286TS
Hertz
60
Sync RPM
3600
Voltage
200
Current
AC
Phase
Three Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
177.8
Base
Yes
Efficiency Full Load
94.1
Inch - Metric
Inch
Other Features
Premium Efficient
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
EM2538T-8
Weight / LBS
377
Long Description
AC Motor; General Purpose; 40HP; 286TS Frame Size; 3600 Sync RPM; 200 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-5/8" Shaft Diameter; 7" Base to Center of Shaft; 23.69" Overall Length; 94.1% Efficiency Full Load
Shaft Diameter
1.625 Inch | 41.275 Millimeter
Base to Center of Shaft
7 Inch | 177.8 Millimeter
Overall Length
23.69 Inch | 601.726 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh