Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

EM3614T https://www.bdiexpress.com/medias/MFRBECMOTORX-9PAA00000134821-300x300.jpg?context=bWFzdGVyfHJvb3R8MTExMDl8aW1hZ2UvanBlZ3xhR05rTDJnMVl5OHhNRGt4TlRBNE9ESTJPVE0wTWk5TlJsSkNSVU5OVDFSUFVsaGZPVkJCUVRBd01EQXdNVE0wT0RJeFh6TXdNSGd6TURBdWFuQm58ZTM1MzYzNzU4M2Q0YzllZjc2YzI2MjgwNDA0MDAzMmNkNjgxZTNlODJhZGJiOTVlNzAzMmZkN2JiYWE0MjkzMQ
127355 AC Motors 

BALDOR-RELIANCE BALDOR-RELIANCE

EM3614T

Description

EM3614T GENERAL PURPOSE AC MOTOR ; 2HP 1170RPM 3PH 184T 3640M

AC Motor; 2HP Power; NEMA 184T Frame; 3 Phase; TEFC Enclosure; Foot Mounted

Part #

EM3614T

BDI #
127355

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1040.75 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 1,040.75 / each BDIExpress
QTY

Inventory

Total: 2

Category
Brand
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
UNSPSC
26101115
Weight / Kilogram
42.177
EAN
0781568604410
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current
Manufacturer URL
https://www.baldor.com
Weight / LBS
93
Product Detail
AC Motor
Product Specification
2HP Power; NEMA 184T Frame; 3 Phase; TEFC Enclosure; Foot Mounted
Long Description
AC Motor; 2HP Power; NEMA 184T Frame; 3 Phase; TEFC Enclosure; Foot Mounted