

LEESON
LEESON
GT3007 ; 145TTFR16067
LEESON LEESON
Description
145TTFR16067 PUMP AC MOTOR ; 2HP 1800RPM TEFC 145JMV 3/60/200V
AC Motor; 2HP; 145JM Frame Size; 1760 Sync RPM; 200 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 7/8" Shaft Diameter; 9.56" Overall Length; 86.5% Efficiency Full Load
Part #
GT3007
BDI #
22328149
Details
346.25
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/GT3007-;-145TTFR16067/p/22328149
Your Price
$ 346.25 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
24.95
EAN
0722856004864
Product Group - BDI
M04104
Horse Power
2HP
Frame Size
145JM
Hertz
60
Sync RPM
1760
Voltage
200
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
86.5
Inch - Metric
Inch
Other Features
Current Rating 6.9 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Explosion Proof
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
55
Long Description
AC Motor; 2HP; 145JM Frame Size; 1760 Sync RPM; 200 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 7/8" Shaft Diameter; 9.56" Overall Length; 86.5% Efficiency Full Load
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Overall Length
9.56 Inch | 242.824 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh