https://www.bdiexpress.com/medias/INDREXXXXXXX-22327571-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwNTB8aW1hZ2UvanBlZ3xhREEyTDJneVpTOHhNRE00T1RVeE16SXdOemd6T0M5SlRrUlNSVmhZV0ZoWVdGaGZNakl6TWpjMU56RmZNekF3ZURNd01DNXFjR2N8NTYxMTk3MjhiZjY4NzRkMDgwNjdmYTYzOTU3M2UwYTY0ZjE5MGI1MjQ5ZDBiOTk0MWYxZmQxYjU2NGQ5NTJiZQ
https://www.bdiexpress.com/medias/INDREXXXXXXX-22327571-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwNTB8aW1hZ2UvanBlZ3xhREEyTDJneVpTOHhNRE00T1RVeE16SXdOemd6T0M5SlRrUlNSVmhZV0ZoWVdGaGZNakl6TWpjMU56RmZNekF3ZURNd01DNXFjR2N8NTYxMTk3MjhiZjY4NzRkMDgwNjdmYTYzOTU3M2UwYTY0ZjE5MGI1MjQ5ZDBiOTk0MWYxZmQxYjU2NGQ5NTJiZQ
LEESON
LEESON
GT4001 ; 143TTDR16042
LEESON LEESON
Description
NOT AVAILABLE IN US
AC Motor; 1HP; 143JMV Frame Size; 1760 Sync RPM; 200 Voltage; AC; DP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Round Frame Mounted; 7/8" Shaft Diameter; 9.6" Overall Length; 85.5% Efficiency Full Load
Part #
GT4001 ; 143TTDR16042
BDI #
22327571
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/GT4001-;-143TTDR16042/p/22327571
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
0
EAN
0722856003157
Product Group - BDI
M04104
Horse Power
1HP
Frame Size
143JMV
Hertz
60
Sync RPM
1760
Voltage
200
Current
AC
Phase
Three Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Round Frame
Base
No
Efficiency Full Load
85.5
Inch - Metric
Inch
Other Features
Current Rating 3.5 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
44
Long Description
AC Motor; 1HP; 143JMV Frame Size; 1760 Sync RPM; 200 Voltage; AC; DP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Round Frame Mounted; 7/8" Shaft Diameter; 9.6" Overall Length; 85.5% Efficiency Full Load
Overall Length
9.6 Inch | 243.84 Millimeter
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


