

LEESON
LEESON
GT5007 ; 145TTFR16066
LEESON LEESON
Description
NOT AVAILABLE IN US
AC Motor; 2HP; 145JMV Frame Size; 1760 Sync RPM; 200 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Round Frame Mounted; 7/8" Shaft Diameter; 9.56" Overall Length; 86.5% Efficiency Full Load
Part #
GT5007 ; 145TTFR16066
BDI #
22328147
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/GT5007-;-145TTFR16066/p/22328147
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
0
EAN
0722856004871
Product Group - BDI
M04104
Horse Power
2HP
Frame Size
145JMV
Hertz
60
Sync RPM
1760
Voltage
200
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Round Frame
Base
No
Efficiency Full Load
86.5
Inch - Metric
Inch
Other Features
Current Rating 6.9 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
49
Long Description
AC Motor; 2HP; 145JMV Frame Size; 1760 Sync RPM; 200 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Round Frame Mounted; 7/8" Shaft Diameter; 9.56" Overall Length; 86.5% Efficiency Full Load
Overall Length
9.56 Inch | 242.824 Millimeter
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh