LEESON
LEESON
HG646 ; 5KH39QN9508Y
LEESON LEESON
Description
HG646 ; 5KH39QN9508Y AUGER DRIVE MOTOR ; 1/3HP 1725RPM TENV 48NY 1/60/115/230V
AC Motor; Farm Duty; 1/3HP; 48NY Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Round Frame; No Base; 1/2" Shaft Diameter; 11.07" Overall Length; 68% Efficiency Full Load
Part #
HG646 ; 5KH39QN9508Y
BDI #
20181890
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/HG646-;-5KH39QN9508Y/p/20181890
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101103
Weight / Kilogram
9.98
EAN
0722856027979
Product Group - BDI
M04104
Horse Power
1/3HP
Frame Size
48NY
Hertz
60
Sync RPM
1800
Voltage
115/230
Current
AC
Phase
Single Phase
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
Round Frame
Base
No
Efficiency Full Load
68
Inch - Metric
Inch
Other Features
Current Rating 5.3 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Farm Duty
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
5KH39QN9508Y
Manufacturer Internal Number
5KH39QN9508Y
Weight / LBS
22
Long Description
AC Motor; Farm Duty; 1/3HP; 48NY Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Round Frame; No Base; 1/2" Shaft Diameter; 11.07" Overall Length; 68% Efficiency Full Load
Shaft Diameter
0.5 Inch | 12.7 Millimeter
Overall Length
11.07 Inch | 281.178 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh