Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

HO250V2SLH https://www.bdiexpress.com/medias/INDXXXXXXXXX-25186603-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg2Mzd8aW1hZ2UvanBlZ3xhREV5TDJobVlTOHhNREk1TlRVNU1UY3pNVEl6TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4T0RZMk1ETmZNekF3ZURNd01DNXFjR2N8ODQ5ZDAzM2E5OWI3ZGQ0YzczMjJkN2EzNmU5Mjk0ZGZjMWU4ZjQzOTcwZDU4YmQ4YzZlY2VjMGY3MDI1MDc0YQ
25186603 AC Motors 

NIDEC CORPORATION NIDEC CORPORATION

HO250V2SLH

Description

HO250V2SLH INVERTER DUTY AC MOTOR ; WPI PE ANTI-RVRSE 250HP 3PH 1800RPM 460V

AC Motor; 250HP Power; 460VAC Voltage; 1800RPM Speed; H445TPA Frame Size; 3 Phase; WPI; Inverter Duty Vertical Hollo shaft

Part #

HO250V2SLH

BDI #
25186603

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
NIDEC CORPORATION
Minimum Buy Quantity
N/A
UNSPSC
26101106
Weight / Kilogram
725.624
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current
Manufacturer URL
https://www.nidec.com
Weight / LBS
1600
Product Detail
AC Motor
Product Specification
250HP Power; 460VAC Voltage; 1800RPM Speed; H445TPA Frame Size; 3 Phase; WPI; Inverter Duty Vertical Hollo shaft
Long Description
AC Motor; 250HP Power; 460VAC Voltage; 1800RPM Speed; H445TPA Frame Size; 3 Phase; WPI; Inverter Duty Vertical Hollo shaft