Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

21517867 Jet Pump AC Motors 

LEESON LEESON

J066A ; 056T34F15601

Description

J066A ; 056T34F15601 JET PUMP MOTOR ; 230/460VAC 3HP 3PH 3600RPM 60HZ

AC Motor; Pump; 3HP; 56HJ Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 14.82" Overall Length; 87.5% Efficiency Full Load

Part #

J066A ; 056T34F15601

BDI #
21517867

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26101107
Weight / Kilogram
21.77
EAN
0722856051769
Product Group - BDI
M04104
Horse Power
3HP
Frame Size
56HJ
Hertz
60
Sync RPM
3600
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Rigid
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
87.5
Inch - Metric
Inch
Other Features
Current Rating 7.6/3.8 Ampere | 2 Poles | Jet Pump
Category - BDI
Jet Pump AC Motors
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
056T34F15601
Manufacturer Internal Number
056T34F15601
Weight / LBS
48
Long Description
AC Motor; Pump; 3HP; 56HJ Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 14.82" Overall Length; 87.5% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Overall Length
14.82 Inch | 376.428 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh