Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

JL3516A https://www.bdiexpress.com/medias/MFRBECMOTORX-9PAA00000177096-300x300.jpg?context=bWFzdGVyfHJvb3R8NjU2MHxpbWFnZS9qcGVnfGFESTFMMmcxTVM4eE1Ea3hOVEV6TlRrM09UVTFNQzlOUmxKQ1JVTk5UMVJQVWxoZk9WQkJRVEF3TURBd01UYzNNRGsyWHpNd01IZ3pNREF1YW5CbnwxMzJkNTFmOWQ5ZTBlM2RlZmQ1MTRkNWFkYjNmMmVjYWMxYWZhOTlhODA1Mjk3ZmM5NzJjZGFhNzZmM2NlYWVh
129021 Jet Pump AC Motors 

BALDOR-RELIANCE BALDOR-RELIANCE

JL3516A

Description

JL3516A JET PUMP AC MOTOR ; 2HP 1725RPM 1PH 60HZ 56J 3535LC TEFC F1

AC Motor; Pump; 2HP; 56J Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Footless; No Base; 5/8" Shaft Diameter; 14.62" Overall Length; 78% Efficiency Full Load

Part #

JL3516A

BDI #
129021

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
UNSPSC
26101107
Weight / Kilogram
23.583
EAN
0781568218112
Product Group - BDI
M04104
Horse Power
2HP
Frame Size
56J
Hertz
60
Sync RPM
1800
Voltage
115/230
Current
AC
Phase
Single Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Footless
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
78
Inch - Metric
Inch
Other Features
Pump Motor
Category - BDI
Jet Pump AC Motors
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.baldor.com
Weight / LBS
50
Long Description
AC Motor; Pump; 2HP; 56J Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Footless; No Base; 5/8" Shaft Diameter; 14.62" Overall Length; 78% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
14.62 Inch | 371.348 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh