https://www.bdiexpress.com/medias/MFRBECMOTORX-9PAA00000146455-300x300.jpg?context=bWFzdGVyfHJvb3R8NjcwMXxpbWFnZS9qcGVnfGFHVTFMMmd4Tmk4eE1Ea3hOVEUyT0RNMU5ETXpOQzlOUmxKQ1JVTk5UMVJQVWxoZk9WQkJRVEF3TURBd01UUTJORFUxWHpNd01IZ3pNREF1YW5CbnxiNzNhMDk3NzQ5MmNiZjZiNTJmM2FhM2RkNDEwZjg1MTAwMGRmN2M2MDc0ODRhMzRiZTI3ZmQ1OTJlZDMxYTg3
https://www.bdiexpress.com/medias/MFRBECMOTORX-9PAA00000146455-300x300.jpg?context=bWFzdGVyfHJvb3R8NjcwMXxpbWFnZS9qcGVnfGFHVTFMMmd4Tmk4eE1Ea3hOVEUyT0RNMU5ETXpOQzlOUmxKQ1JVTk5UMVJQVWxoZk9WQkJRVEF3TURBd01UUTJORFUxWHpNd01IZ3pNREF1YW5CbnxiNzNhMDk3NzQ5MmNiZjZiNTJmM2FhM2RkNDEwZjg1MTAwMGRmN2M2MDc0ODRhMzRiZTI3ZmQ1OTJlZDMxYTg3
BALDOR-RELIANCE
BALDOR-RELIANCE
L3705
BALDOR-RELIANCE BALDOR-RELIANCE
Description
L3705 GENERAL PURPOSE MOTOR ; 3HP 1725RPM 1PH 60HZ 215 3735LC TEFC F1
AC Motor; General Purpose; 3HP; 215 Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 17.51" Overall Length; 80% Efficiency Full Load
Part #
L3705
BDI #
129520
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/General-Purpose-AC-Motors/Single-Phase-AC-Motors/L3705/p/129520
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
53.061
EAN
0781568100783
Product Group - BDI
M04104
Horse Power
3HP
Frame Size
215
Hertz
60
Sync RPM
1800
Voltage
115/230
Current
AC
Phase
Single Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
133.35
Base
Yes
Efficiency Full Load
80
Inch - Metric
Inch
Category - BDI
Single Phase AC Motors
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
L3705
Weight / LBS
116
Long Description
AC Motor; General Purpose; 3HP; 215 Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 17.51" Overall Length; 80% Efficiency Full Load
Shaft Diameter
1.125 Inch | 28.575 Millimeter
Overall Length
17.51 Inch | 444.754 Millimeter
Base to Center of Shaft
5.25 Inch | 133.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


