Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LM18292 https://www.bdiexpress.com/medias/INDLLNMOTORX-3PH-CI-TEFC-FT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzE1OXxpbWFnZS9qcGVnfGFHSTJMMmd6WkM4eE1EYzJPRFV4TkRJMU1qZ3pNQzlKVGtSTVRFNU5UMVJQVWxoZk0xQklYME5KWDFSRlJrTmZSbFJmTXpBd2VETXdNQzVxY0djfDFkODZlNmY2NjBiYzQ2MTYzMjRlYmVlYmQ1NmU0ZjFkYTlmMzNhNWMzMjA1MjczNDZmMGU2NDg2M2JhODdhNjM
558490 Three Phase AC Motors 

LEESON LEESON

LM18292

Description

LM18292 ; POR 100 HP 1800 575 TEFC 405T

AC Motor; General Purpose; 100HP; 405T Frame Size; 1800 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 2-7/8" Shaft Diameter; 10" Base to Center of Shaft; 36.9" Overall Length; 94.5% Efficiency Full Load

Part #

LM18292

BDI #
558490

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
454.91
Product Group - BDI
M04104
Horse Power
100HP
Frame Size
405T
Hertz
60
Sync RPM
1800
Voltage
575
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
254
Base
Yes
Efficiency Full Load
94.5
Inch - Metric
Inch
Category - BDI
Three Phase AC Motors
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
LM18292
Weight / LBS
1002
Long Description
AC Motor; General Purpose; 100HP; 405T Frame Size; 1800 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 2-7/8" Shaft Diameter; 10" Base to Center of Shaft; 36.9" Overall Length; 94.5% Efficiency Full Load
Overall Length
36.9 Inch | 937.26 Millimeter
Shaft Diameter
2.875 Inch | 73.025 Millimeter
Base to Center of Shaft
10 Inch | 254 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh