557340
AC Motors
LEESON
LEESON
M099250.00
LEESON LEESON
Description
NOT AVAILABLE IN US
AC Motor; Farm Duty; 1/2HP; 48Y Frame Size; 900 Sync RPM; 115/230 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Thru Bolt; No Base; 5/8" Shaft Diameter; 11" Overall Length; 67% Efficiency Full Load
Part #
M099250.00
BDI #
557340
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/M099250-00/p/557340
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
9.525
EAN
0691720266625
Product Group - BDI
M04104
Horse Power
1/2HP
Frame Size
48Y
Hertz
60
Sync RPM
900
Voltage
115/230
Current
AC
Phase
Single Phase
Enclosure
TEAO
Frame Profile
NEMA
Mounting Method
Thru Bolt
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
67
Inch - Metric
Inch
Other Features
Agricultural
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Farm Duty
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
M099250.00
Weight / LBS
21
Long Description
AC Motor; Farm Duty; 1/2HP; 48Y Frame Size; 900 Sync RPM; 115/230 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Thru Bolt; No Base; 5/8" Shaft Diameter; 11" Overall Length; 67% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
11 Inch | 279.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh