Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

M2566T-4 https://www.bdiexpress.com/medias/INDBECMOTORX-M4-3PH-ODP-FT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzIzOHxpbWFnZS9qcGVnfGFEUTFMMmd3Wmk4eE1EYzJOamt3T0RVNE9EQTJNaTlKVGtSQ1JVTk5UMVJQVWxoZlRUUmZNMUJJWDA5RVVGOUdWRjh6TURCNE16QXdMbXB3Wnd8ZDdmZmE0YWY3NjllOTJkNGFhYzNiOWQ4ZmRiODQxMzk3NzMwNWYzZjAzZGI5OTA1NzcyMzFjZjRlYjc4ZTIzMQ
129843 Three Phase AC Motors 

BALDOR-RELIANCE BALDOR-RELIANCE

M2566T-4

Description

M2566T-4 3-PHASE AC MOTOR

AC Motor; General Purpose; 250HP; 445T Frame Size; 1800 Sync RPM; 460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 3-3/8" Shaft Diameter; 11" Base to Center of Shaft; 39.62" Overall Length; 95% Efficiency Full Load

Part #

M2566T-4

BDI #
129843

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
39.916
Product Group - BDI
M04104
Horse Power
250HP
Frame Size
445T
Hertz
60
Sync RPM
1800
Voltage
460
Current
AC
Phase
Three Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
279.4
Base
Yes
Efficiency Full Load
95
Inch - Metric
Inch
Category - BDI
Three Phase AC Motors
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
M2566T-4
Weight / LBS
1511
Long Description
AC Motor; General Purpose; 250HP; 445T Frame Size; 1800 Sync RPM; 460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 3-3/8" Shaft Diameter; 11" Base to Center of Shaft; 39.62" Overall Length; 95% Efficiency Full Load
Base to Center of Shaft
11 Inch | 279.4 Millimeter
Shaft Diameter
3.375 Inch | 85.725 Millimeter
Overall Length
39.62 Inch | 1006.348 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh