Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

M3355 https://www.bdiexpress.com/medias/MFRBECMOTORX-9PAA00000131774-300x300.jpg?context=bWFzdGVyfHJvb3R8NjMwM3xpbWFnZS9qcGVnfGFETmpMMmd4Tnk4eE1Ea3hOVEUzTVRrMU9EZ3hOQzlOUmxKQ1JVTk5UMVJQVWxoZk9WQkJRVEF3TURBd01UTXhOemMwWHpNd01IZ3pNREF1YW5CbnwxNTIyNjM4ODVhZWJhYWExMDY3OTA1ZGVkZjYyMWMxMTRjYTU2YjMwZDQzNGVkOWI0ODcxNmRlMWRiNGEzNTY1
129536 Premium Efficient AC Motors 

BALDOR-RELIANCE BALDOR-RELIANCE

M3355

Description

M3355 GENERAL PURPOSE AC MOTOR ; .17HP 1725RPM 3PH 60HZ 42 3316M TEFC F1

AC Motor; General Purpose; 1/6HP; 42 Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 3/8" Shaft Diameter; 2.62" Base to Center of Shaft; 9.56" Overall Length; 62% Efficiency Full Load

Part #

M3355

BDI #
129536

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
7.71
EAN
0781568101759
Product Group - BDI
M04104
Horse Power
1/6HP
Frame Size
42
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
66.548
Base
Yes
Efficiency Full Load
62
Inch - Metric
Inch
Category - BDI
Premium Efficient AC Motors
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
M3355
Weight / LBS
17
Long Description
AC Motor; General Purpose; 1/6HP; 42 Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 3/8" Shaft Diameter; 2.62" Base to Center of Shaft; 9.56" Overall Length; 62% Efficiency Full Load
Overall Length
9.56 Inch | 242.824 Millimeter
Base to Center of Shaft
2.62 Inch | 66.548 Millimeter
Shaft Diameter
0.375 Inch | 9.525 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh