https://www.bdiexpress.com/medias/INDBECMOTORX-MVM-IP54-TEFC-3PH-B5-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4ODV8aW1hZ2UvanBlZ3xhREpoTDJoak1pOHhNREF5T0RVMU5qSTRPREF6TUM5SlRrUkNSVU5OVDFSUFVsaGZUVlpOWDBsUU5UUmZWRVZHUTE4elVFaGZRalZmTXpBd2VETXdNQzVxY0djfGYzMjdjMzlmZmY1NWE3NTE4MDgxMzRjMWY5MWE3YmZiZGIzMTg3M2VhNzMyOWM0ZDk2YTMyNTRmMTJhZWNkNDk
https://www.bdiexpress.com/medias/INDBECMOTORX-MVM-IP54-TEFC-3PH-B5-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4ODV8aW1hZ2UvanBlZ3xhREpoTDJoak1pOHhNREF5T0RVMU5qSTRPREF6TUM5SlRrUkNSVU5OVDFSUFVsaGZUVlpOWDBsUU5UUmZWRVZHUTE4elVFaGZRalZmTXpBd2VETXdNQzVxY0djfGYzMjdjMzlmZmY1NWE3NTE4MDgxMzRjMWY5MWE3YmZiZGIzMTg3M2VhNzMyOWM0ZDk2YTMyNTRmMTJhZWNkNDk
130158
Three Phase AC Motors
BALDOR-RELIANCE
BALDOR-RELIANCE
MVM3542D
BALDOR-RELIANCE BALDOR-RELIANCE
Description
MVM3542D GENERAL PURPOSE AC MOTOR ; 3/4HP 1800 RPM 3PH D80D TEFC
AC Motor; General Purpose; 3/4HP; D80D Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; B5 Face; No Base; 19MM Shaft Diameter; 272.542MM Overall Length; 75.5% Efficiency Full Load
Part #
MVM3542D
BDI #
130158
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/General-Purpose-AC-Motors/Three-Phase-AC-Motors/MVM3542D/p/130158
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
12.245
EAN
0781568147221
Product Group - BDI
M04104
Horse Power
3/4HP
Frame Size
D80D
Hertz
60
Sync RPM
1800
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
IEC
Mounting Method
B5 Face
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
75.5
Inch - Metric
Metric
Category - BDI
Three Phase AC Motors
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Weight / LBS
27
Long Description
AC Motor; General Purpose; 3/4HP; D80D Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; B5 Face; No Base; 19MM Shaft Diameter; 272.542MM Overall Length; 75.5% Efficiency Full Load
Overall Length
10.73 Inch | 272.542 Millimeter
Shaft Diameter
0.748 Inch | 19 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

