Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NATE1.5-18-56CB https://www.bdiexpress.com/medias/INDWWEMOTORX-NAT-3PH-TEFC-300x300.jpg?context=bWFzdGVyfHJvb3R8NzE3NXxpbWFnZS9qcGVnfGFHRTJMMmczTVM4eE1EYzJPREkyTVRBeU1UY3lOaTlKVGtSWFYwVk5UMVJQVWxoZlRrRlVYek5RU0Y5VVJVWkRYek13TUhnek1EQXVhbkJufDMyOGFmNTVlOWZkYjIxYTIwZDkzNDNkYjZhMWRmODlmZjg3MTZmYmZmYTc0ZWY2ODFmNmJmYzIzZGI0OWM1ZWI
21542989 Three Phase AC Motors 

WORLDWIDE ELECTRIC WORLDWIDE ELECTRIC

NATE1.5-18-56CB

Description

NATE1.5-18-56CB GENERAL PURPOSE AC MOTOR ; 1.5HP 1800RPM 208-230/460V 3PH 50/60HZ

AC Motor; General Purpose; 1 | 1-1/2HP; 56HC Frame Size; 1500/1800 Sync RPM; 190-380/230-460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 50/60 Hertz; C-Face | Foot Mounted; Removable Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 13.4" Overall Length; 86.5% Efficiency Full Load

Part #

NATE1.5-18-56CB

BDI #
21542989

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
WORLDWIDE ELECTRIC
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
13.61
EAN
0842530125088
Product Group - BDI
M04104
Horse Power
1 | 1-1/2HP
Frame Size
56HC
Hertz
50/60
Sync RPM
1500/1800
Voltage
190-380/230-460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base
Removable
Efficiency Full Load
86.5
Inch - Metric
Inch
Category - BDI
Three Phase AC Motors
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://worldwideelectric.com
Weight / LBS
43
Long Description
AC Motor; General Purpose; 1 | 1-1/2HP; 56HC Frame Size; 1500/1800 Sync RPM; 190-380/230-460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 50/60 Hertz; C-Face | Foot Mounted; Removable Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 13.4" Overall Length; 86.5% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Overall Length
13.4 Inch | 340.36 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh