22326286
AC Motor
MARATHON MOTORS
MARATHON MOTORS
O213 ; 056C34D2099
MARATHON MOTORS MARATHON MOTORS
Description
056C34D2099 HVAC MOTOR ; 1/2HP 3600RPM DP 56C 1/60/115/208230V
AC Motor; 1/2HP; 56C Frame Size; 3450 Sync RPM; 115/208-230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Round Frame Mounted; 5/8" Shaft Diameter; 6-3/4" Overall Length; 66.7% Efficiency Full Load
Part #
O213
BDI #
22326286
Details
321.36
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/O213-;-056C34D2099/p/22326286
Your Price
$ 321.36 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
7.248
EAN
0722856041678
Product Group - BDI
M04104
Horse Power
1/2HP
Frame Size
56C
Hertz
60
Sync RPM
3450
Voltage
115/208-230
Current
AC
Phase
Single Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Round Frame
Base
No
Efficiency Full Load
66.7
Inch - Metric
Inch
Other Features
Current Rating 7.4/3.5 To 3.7 Ampere | 2 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Definite Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
056C34D2099
Weight / LBS
16
Long Description
AC Motor; 1/2HP; 56C Frame Size; 3450 Sync RPM; 115/208-230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Round Frame Mounted; 5/8" Shaft Diameter; 6-3/4" Overall Length; 66.7% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
6.75 Inch | 171.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh