17093927
AC Motors
LEESON
LEESON
P180 ; 5KCP49WN9813S
LEESON LEESON
Description
NOT AVAILABLE IN US
AC Motor; Single Phase; 1HP; 56Z Frame Size; 900 Sync RPM; 200-230/460 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient Ring; No Base; 5/8" Shaft Diameter; 17.31" Overall Length; 59% Efficiency Full Load
Part #
P180
BDI #
17093927

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/P180-;-5KCP49WN9813S/p/17093927
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101116
Weight / Kilogram
19.976
EAN
0722856038012
Product Group - BDI
M04104
Horse Power
1HP
Frame Size
56Z
Hertz
60
Sync RPM
900
Voltage
200-230/460
Current
AC
Phase
Single Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Resilient Ring
Base
No
Efficiency Full Load
59
Inch - Metric
Inch
Other Features
Current Rating 6.3-6.4 Ampere | 8 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Single Phase
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
5KCP49WN9813S
Manufacturer Internal Number
5KCP49WN9813S
Weight / LBS
39
Long Description
AC Motor; Single Phase; 1HP; 56Z Frame Size; 900 Sync RPM; 200-230/460 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient Ring; No Base; 5/8" Shaft Diameter; 17.31" Overall Length; 59% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
17.31 Inch | 439.674 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh