Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PSC3416A https://www.bdiexpress.com/medias/MFRBECMOTORX-9PAA00000190665-300x300.jpg?context=bWFzdGVyfHJvb3R8NzUzNnxpbWFnZS9qcGVnfGFEYzNMMmhqTWk4eE1Ea3hOVEU0Tmpjek56RTRNaTlOUmxKQ1JVTk5UMVJQVWxoZk9WQkJRVEF3TURBd01Ua3dOalkxWHpNd01IZ3pNREF1YW5CbnwyMGZiYTUzOTU1YTMyNTgxNGQ0YTZiMmM2MzViZTFiMjI2ZjZkZDRjNDZmYTk1YTc3MmMyMTY1OGU5NjhmMmRl
130364 AC Motors 

BALDOR-RELIANCE BALDOR-RELIANCE

PSC3416A

Description

PSC3416A PRESSURE WASHER MOTOR ; .33HP 1625RPM 1PH 60HZ 48Z 3414C TEAO F1

AC Motor; Heating/Cooling System; 1/3HP; 48Z Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 1/2" Shaft Diameter; 3" Base to Center of Shaft; 11.34" Overall Length; 62% Efficiency Full Load

Part #

PSC3416A

BDI #
130364

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
UNSPSC
26101105
Weight / Kilogram
9.53
EAN
0781568148662
Product Group - BDI
M04104
Horse Power
1/3HP
Frame Size
48Z
Hertz
60
Sync RPM
1800
Voltage
115/230
Current
AC
Phase
Single Phase
Enclosure
TEAO
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
76.2
Base
Yes
Efficiency Full Load
62
Inch - Metric
Inch
Other Features
HVAC
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Heating/Cooling System
Manufacturer URL
https://www.baldor.com
Weight / LBS
21
Long Description
AC Motor; Heating/Cooling System; 1/3HP; 48Z Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 1/2" Shaft Diameter; 3" Base to Center of Shaft; 11.34" Overall Length; 62% Efficiency Full Load
Overall Length
11.34 Inch | 288.036 Millimeter
Shaft Diameter
0.5 Inch | 12.7 Millimeter
Base to Center of Shaft
3 Inch | 76.2 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh