LEESON
LEESON
R318A ; 090ST34FH6301
LEESON LEESON
Description
NOT AVAILABLE IN US
AC Motor; 2HP; 90S Frame Size; 3520/2910 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; B3 Face Mounted; 1" Shaft Diameter; 7.8" Overall Length; 85.5% Efficiency Full Load
Part #
R318A
BDI #
22327426
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/R318A-;-090ST34FH6301/p/22327426
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
16.78
EAN
0722856026323
Product Group - BDI
M04104
Horse Power
2HP
Frame Size
90S
Hertz
60
Sync RPM
3520/2910
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
IEC
Mounting Method
B3 Face
Base
No
Efficiency Full Load
85.5
Inch - Metric
Inch
Other Features
Current Rating 5/2.5 Ampere | 2 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Definite Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
090ST34FH6301
Weight / LBS
37.4
Long Description
AC Motor; 2HP; 90S Frame Size; 3520/2910 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; B3 Face Mounted; 1" Shaft Diameter; 7.8" Overall Length; 85.5% Efficiency Full Load
Overall Length
7.8 Inch | 198.12 Millimeter
Shaft Diameter
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



