Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

UCLE153 https://www.bdiexpress.com/medias/MFRBECMOTORX-9PAA00000181632-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQ4NnxpbWFnZS9qcGVnfGFHTTBMMmcxT0M4eE1Ea3hOVEU1TXpnNE1EWXdOaTlOUmxKQ1JVTk5UMVJQVWxoZk9WQkJRVEF3TURBd01UZ3hOak15WHpNd01IZ3pNREF1YW5CbnxhZTFiZDVlYTA5YzBmNmVhZTIyYjY1MWZiYzc2YjdlNWE5YWE3ZDFkMzI0ZDFlYmY3MmMzMjIyNmI0YmY5NDBl
130654 General Purpose Farm Duty AC Motors 

BALDOR-RELIANCE BALDOR-RELIANCE

UCLE153

Description

UCLE153 AC MOTOR ; 1.5-3HP 3450RPM 1PH 60HZ 3532LC N

AC Motor; Farm Duty; 1-1/2 | 3HP; 145TZ Frame Size; 3600 Sync RPM; 230 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 14-1/4" Overall Length; 85.5% Efficiency Full Load

Part #

UCLE153

BDI #
130654

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2053.31 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,053.31 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
UNSPSC
26101103
Weight / Kilogram
23.583
EAN
0781568221969
Product Group - BDI
M04104
Horse Power
1-1/2 | 3HP
Frame Size
145TZ
Hertz
60
Sync RPM
3600
Voltage
230
Current
AC
Phase
Single Phase
Enclosure
TEAO
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
85.5
Inch - Metric
Inch
Category - BDI
General Purpose Farm Duty AC Motors
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Farm Duty
Manufacturer URL
https://www.baldor.com
Weight / LBS
52
Long Description
AC Motor; Farm Duty; 1-1/2 | 3HP; 145TZ Frame Size; 3600 Sync RPM; 230 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 14-1/4" Overall Length; 85.5% Efficiency Full Load
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Overall Length
14.25 Inch | 361.95 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh