https://www.bdiexpress.com/medias/MFRBECMOTORX-9PAA00000191148-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQ3N3xpbWFnZS9qcGVnfGFESmpMMmcxT0M4eE1Ea3hOVEU1T0RNek56QTFOQzlOUmxKQ1JVTk5UMVJQVWxoZk9WQkJRVEF3TURBd01Ua3hNVFE0WHpNd01IZ3pNREF1YW5CbnwzNzcyYzc0ZjE3ZGNjNjMzZTBjMDAwMTA4MjRjZDdlY2E5ZTRjZGRlM2E4NjVkNTYyZjljNDAzZmI5OTRmNDZh
https://www.bdiexpress.com/medias/MFRBECMOTORX-9PAA00000191148-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQ3N3xpbWFnZS9qcGVnfGFESmpMMmcxT0M4eE1Ea3hOVEU1T0RNek56QTFOQzlOUmxKQ1JVTk5UMVJQVWxoZk9WQkJRVEF3TURBd01Ua3hNVFE0WHpNd01IZ3pNREF1YW5CbnwzNzcyYzc0ZjE3ZGNjNjMzZTBjMDAwMTA4MjRjZDdlY2E5ZTRjZGRlM2E4NjVkNTYyZjljNDAzZmI5OTRmNDZh
130678
Brake AC Motors
BALDOR-RELIANCE
BALDOR-RELIANCE
VBM3108
BALDOR-RELIANCE BALDOR-RELIANCE
Description
VBM3108 BRAKE AC MOTOR ; 1/2HP 56C FRM 1800RPM 230/460VAC
AC Motor; Brake; 1/2HP; 56C Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 14.36" Overall Length; 74% Efficiency Full Load
Part #
VBM3108
BDI #
130678
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/Brake-AC-Motors/VBM3108/p/130678
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101102
Weight / Kilogram
12.698
EAN
0781568115534
Product Group - BDI
M04104
Horse Power
1/2HP
Frame Size
56C
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
C-Face
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
74
Inch - Metric
Inch
Category - BDI
Brake AC Motors
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Brake
Manufacturer URL
https://www.baldor.com
Weight / LBS
28
Long Description
AC Motor; Brake; 1/2HP; 56C Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 14.36" Overall Length; 74% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
14.36 Inch | 364.744 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

