https://www.bdiexpress.com/medias/MFRBECMOTORX-9PAA00000191148-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQ3N3xpbWFnZS9qcGVnfGFESmpMMmcxT0M4eE1Ea3hOVEU1T0RNek56QTFOQzlOUmxKQ1JVTk5UMVJQVWxoZk9WQkJRVEF3TURBd01Ua3hNVFE0WHpNd01IZ3pNREF1YW5CbnwzNzcyYzc0ZjE3ZGNjNjMzZTBjMDAwMTA4MjRjZDdlY2E5ZTRjZGRlM2E4NjVkNTYyZjljNDAzZmI5OTRmNDZh
https://www.bdiexpress.com/medias/MFRBECMOTORX-9PAA00000191148-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQ3N3xpbWFnZS9qcGVnfGFESmpMMmcxT0M4eE1Ea3hOVEU1T0RNek56QTFOQzlOUmxKQ1JVTk5UMVJQVWxoZk9WQkJRVEF3TURBd01Ua3hNVFE0WHpNd01IZ3pNREF1YW5CbnwzNzcyYzc0ZjE3ZGNjNjMzZTBjMDAwMTA4MjRjZDdlY2E5ZTRjZGRlM2E4NjVkNTYyZjljNDAzZmI5OTRmNDZh
BALDOR-RELIANCE
BALDOR-RELIANCE
VBM3116
BALDOR-RELIANCE BALDOR-RELIANCE
Description
VBM3116 BRAKE AC MOTOR ; 1HP 1800 230/460 3PH 60HZ 56C ODP
AC Motor; Brake; 1HP; 56C Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 15.36" Overall Length; 78.5% Efficiency Full Load
Part #
VBM3116
BDI #
130680
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/Brake-AC-Motors/VBM3116/p/130680
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101102
Weight / Kilogram
14.966
EAN
0781568115558
Product Group - BDI
M04104
Horse Power
1HP
Frame Size
56C
Hertz
60
Sync RPM
1800
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
C-Face
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
78.5
Inch - Metric
Inch
Category - BDI
Brake AC Motors
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Brake
Manufacturer URL
https://www.baldor.com
Weight / LBS
34
Long Description
AC Motor; Brake; 1HP; 56C Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 15.36" Overall Length; 78.5% Efficiency Full Load
Overall Length
15.36 Inch | 390.144 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


