https://www.bdiexpress.com/medias/MFRBECMOTORX-9PAA00000126180-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzk2OHxpbWFnZS9qcGVnfGFESmpMMmd6TWk4eE1Ea3hOVEl4TVRrd016QXdOaTlOUmxKQ1JVTk5UMVJQVWxoZk9WQkJRVEF3TURBd01USTJNVGd3WHpNd01IZ3pNREF1YW5Cbnw3NjE2N2JiZDg2ZTA4MWU3NTgxM2QwMDhmYjQ0MWUzY2NhZTg4N2U5NjU4NjEwNTFkYzY5MTYwZjYzZDgxYWFi
https://www.bdiexpress.com/medias/MFRBECMOTORX-9PAA00000126180-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzk2OHxpbWFnZS9qcGVnfGFESmpMMmd6TWk4eE1Ea3hOVEl4TVRrd016QXdOaTlOUmxKQ1JVTk5UMVJQVWxoZk9WQkJRVEF3TURBd01USTJNVGd3WHpNd01IZ3pNREF1YW5Cbnw3NjE2N2JiZDg2ZTA4MWU3NTgxM2QwMDhmYjQ0MWUzY2NhZTg4N2U5NjU4NjEwNTFkYzY5MTYwZjYzZDgxYWFi
130860
Close Coupled Pump AC Motors
BALDOR-RELIANCE
BALDOR-RELIANCE
VEJMM3714T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
VEJMM3714T CLOSE-COUPLED PUMP MOTOR ; 10HP 1770RPM 3PH 60HZ 215JM 3752M TEFC F
AC Motor; Pump; 10HP; 215JM Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 7/8" Shaft Diameter; 22.4" Overall Length; 92.4% Efficiency Full Load
Part #
VEJMM3714T
BDI #
130860
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/Pump-AC-Motors/Close-Coupled-Pump-AC-Motors/VEJMM3714T/p/130860
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101107
Weight / Kilogram
74.83
EAN
0781568670798
Product Group - BDI
M04104
Horse Power
10HP
Frame Size
215JM
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
92.4
Inch - Metric
Inch
Other Features
Close Coupled Pump | Premium Efficient
Category - BDI
Close Coupled Pump AC Motors
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.baldor.com
Weight / LBS
158
Long Description
AC Motor; Pump; 10HP; 215JM Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 7/8" Shaft Diameter; 22.4" Overall Length; 92.4% Efficiency Full Load
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Overall Length
22.4 Inch | 568.96 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


