BALDOR-RELIANCE
BALDOR-RELIANCE
VEM3545
BALDOR-RELIANCE BALDOR-RELIANCE
Description
VEM3545 GENERAL PURPOSE AC MOTOR ; 1HP 3450RPM 3PH 60HZ 56C 3516M TEFC F1 N
AC Motor; General Purpose; 1HP; 56C Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 12.24" Overall Length; 84% Efficiency Full Load
Part #
VEM3545
BDI #
130865
Details
1175.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/VEM3545/p/130865
Your Price
$ 1,175.94 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
14.512
EAN
0781568308592
Product Group - BDI
M04104
Horse Power
1HP
Frame Size
56C
Hertz
60
Sync RPM
3600
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
84
Inch - Metric
Inch
Other Features
Premium Efficient
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Weight / LBS
32
Long Description
AC Motor; General Purpose; 1HP; 56C Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 12.24" Overall Length; 84% Efficiency Full Load
Overall Length
12.24 Inch | 310.896 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh