Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

VEUHM3615T https://www.bdiexpress.com/medias/MFRBECMOTORX-9PAA00000133652-300x300.jpg?context=bWFzdGVyfHJvb3R8NjM1OXxpbWFnZS9qcGVnfGFHTTJMMmhsT0M4eE1Ea3hOVEl4T0RrME9ERXlOaTlOUmxKQ1JVTk5UMVJQVWxoZk9WQkJRVEF3TURBd01UTXpOalV5WHpNd01IZ3pNREF1YW5Cbnw2MmYxOGY2M2M0NDZkMDgwZTI2NDBlZDgxZGZhN2FkNzM4MjhjZjkyMTg1NzczNDFhN2Y4NzRkZjViOGY2MDg1
130941 AC Motors 

BALDOR-RELIANCE BALDOR-RELIANCE

VEUHM3615T

Description

VEUHM3615T GENERAL PURPOSE AC MOTOR ; 5HP 1750RPM 3PH 184TC 3642M

AC Motor; 5HP Power; 208-230/460VAC Voltage; 3 Phase/60HZ Frequency; 1745RPM Speed; 184TC Frame; TEFC Enclosure; NEMA Premium; Top Mounted Conduit Box; 87.5 Percent Efficiency; 1.15 Service Factor; Insulation Class J

Part #

VEUHM3615T

BDI #
130941

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
39.909
EAN
0781568542231
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current
Manufacturer URL
https://www.baldor.com
Weight / LBS
88
Product Detail
AC Motor
Product Specification
5HP Power; 208-230/460VAC Voltage; 3 Phase/60HZ Frequency; 1745RPM Speed; 184TC Frame; TEFC Enclosure; NEMA Premium; Top Mounted Conduit Box; 87.5 Percent Efficiency; 1.15 Service Factor; Insulation Class J
Long Description
AC Motor; 5HP Power; 208-230/460VAC Voltage; 3 Phase/60HZ Frequency; 1745RPM Speed; 184TC Frame; TEFC Enclosure; NEMA Premium; Top Mounted Conduit Box; 87.5 Percent Efficiency; 1.15 Service Factor; Insulation Class J