

BALDOR-RELIANCE
BALDOR-RELIANCE
VEWDM3615T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
VEWDM3615T WASHDOWN DUTY MOTOR ; 5HP 1755RPM 3PH 60HZ 184TC 3642M TEFC F1
AC Motor; Pressure Washer; 5HP; 184TC Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 1-1/8" Shaft Diameter; 18.05" Overall Length; 90.2% Efficiency Full Load
Part #
VEWDM3615T
BDI #
130952
Details
3333.12
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/VEWDM3615T/p/130952
Your Price
$ 3,333.12 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101111
Weight / Kilogram
40.37
EAN
0781568457641
Product Group - BDI
M04104
Horse Power
5HP
Frame Size
184TC
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
90.2
Inch - Metric
Inch
Other Features
Washdown Duty | Premium Efficient
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Pressure Washer
Manufacturer URL
https://www.baldor.com
Weight / LBS
91
Long Description
AC Motor; Pressure Washer; 5HP; 184TC Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 1-1/8" Shaft Diameter; 18.05" Overall Length; 90.2% Efficiency Full Load
Overall Length
18.05 Inch | 458.47 Millimeter
Shaft Diameter
1.125 Inch | 28.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh