

BALDOR-RELIANCE
BALDOR-RELIANCE
VXM050342A
BALDOR-RELIANCE BALDOR-RELIANCE
描述
BALDOR-RELIANCE VXM050342A
AC Motor; 1/3HP Power; 208-230/460VAC at 60HZ Voltage; 3 Phase; 4 Pole; 1800RPM Speed; 56C Motor Frame; Footless; F1 Mounting Position; Steel Housing; Explosion Proof
制造商部件号
VXM050342A
BDI部件号
25149049
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%8A%9B%E4%BC%A0%E5%8A%A8/%E7%94%B5%E5%8A%A8%E9%A9%AC%E8%BE%BE/%E4%BA%A4%E6%B5%81%E7%94%B5%E6%9C%BA/VXM050342A/p/25149049
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0781568957516
重量 / Kilogram
12.698
Product Group - BDI
M04104
名称
Motor
关键字串
Alternating Current
重量/磅
27
产品明细
AC Motor
产品规格
1/3HP Power; 208-230/460VAC at 60HZ Voltage; 3 Phase; 4 Pole; 1800RPM Speed; 56C Motor Frame; Footless; F1 Mounting Position; Steel Housing; Explosion Proof
详细描述
AC Motor; 1/3HP Power; 208-230/460VAC at 60HZ Voltage; 3 Phase; 4 Pole; 1800RPM Speed; 56C Motor Frame; Footless; F1 Mounting Position; Steel Housing; Explosion Proof