LEESON
LEESON
X004 ; 048A11O1755
LEESON LEESON
Description
048A11O1755 FAN/BLOWER MOTOR ; 1/2HP 1075RPM OPEN 48Y 1/60/115
AC Motor; Single Phase; 1/2HP; 48Y Frame Size; 1200 Sync RPM; 115 Voltage; AC; OPAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient Ring | Thru Bolt; No Base; 1/2" Shaft Diameter; 10-1/4" Overall Length; 61.6% Efficiency Full Load
Part #
X004
BDI #
17096023
Details
312.57
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/X004-;-048A11O1755/p/17096023
Your Price
$ 312.57 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101116
Weight / Kilogram
7.71
EAN
0722856038562
Product Group - BDI
M04104
Horse Power
1/2HP
Frame Size
48Y
Hertz
60
Sync RPM
1200
Voltage
115
Current
AC
Phase
Single Phase
Enclosure
OPAO
Frame Profile
NEMA
Mounting Method
Resilient Ring | Thru Bolt
Base
No
Efficiency Full Load
61.6
Inch - Metric
Inch
Other Features
Current Rating 6.2 Ampere | 6 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Single Phase
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
048A11O1755
Manufacturer Internal Number
048A11O1755
Weight / LBS
17
Long Description
AC Motor; Single Phase; 1/2HP; 48Y Frame Size; 1200 Sync RPM; 115 Voltage; AC; OPAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient Ring | Thru Bolt; No Base; 1/2" Shaft Diameter; 10-1/4" Overall Length; 61.6% Efficiency Full Load
Shaft Diameter
0.5 Inch | 12.7 Millimeter
Overall Length
10.25 Inch | 260.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh