LEESON
LEESON
X035 ; 048A11O1774
LEESON LEESON
Description
NOT AVAILABLE IN US
AC Motor; 0.33HP; 48Z Frame Size; 1075 Sync RPM; 115 Voltage; AC; OAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Three Lug Mount Mounted; 1/2" Shaft Diameter; 4" Overall Length; 56.3% Efficiency Full Load
Part #
X035
BDI #
22325495
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/X035-;-048A11O1774/p/22325495
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
6.8
EAN
0722856038784
Product Group - BDI
M04104
Horse Power
0.33HP
Frame Size
48Z
Hertz
60
Sync RPM
1075
Voltage
115
Current
AC
Phase
Single Phase
Enclosure
OAO
Frame Profile
NEMA
Mounting Method
Three Lug Mount
Base
No
Efficiency Full Load
56.3
Inch - Metric
Inch
Other Features
Current Rating 4.2 Ampere | 6 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Explosion Proof
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
048A11O1774
Weight / LBS
15
Long Description
AC Motor; 0.33HP; 48Z Frame Size; 1075 Sync RPM; 115 Voltage; AC; OAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Three Lug Mount Mounted; 1/2" Shaft Diameter; 4" Overall Length; 56.3% Efficiency Full Load
Overall Length
4 Inch | 101.6 Millimeter
Shaft Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



