Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

21588289 AC Motors 

LEESON LEESON

X260 ; 048A11O251

Description

048A11O251 GP AC MOTOR ; 1/6HP 1075RPM OPEN 48 1/60/115

AC Motor; Single Phase; 1/6HP; 48Z Frame Size; 1200 Sync RPM; 115 Voltage; AC; OPAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient Ring | Thru Bolt; No Base; 1/2" Shaft Diameter; 9.84" Overall Length; 56.4% Efficiency Full Load

Part #

X260

BDI #
21588289

Details

323.05 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 323.05 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26101116
Weight / Kilogram
5.9
EAN
0722856041982
Product Group - BDI
M04104
Horse Power
1/6HP
Frame Size
48Z
Hertz
60
Sync RPM
1200
Voltage
115
Current
AC
Phase
Single Phase
Enclosure
OPAO
Frame Profile
NEMA
Mounting Method
Resilient Ring | Thru Bolt
Base
No
Efficiency Full Load
56.4
Inch - Metric
Inch
Other Features
Current Rating 2.2 Ampere | 6 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Single Phase
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
048A11O251
Manufacturer Internal Number
048A11O251
Weight / LBS
13
Long Description
AC Motor; Single Phase; 1/6HP; 48Z Frame Size; 1200 Sync RPM; 115 Voltage; AC; OPAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient Ring | Thru Bolt; No Base; 1/2" Shaft Diameter; 9.84" Overall Length; 56.4% Efficiency Full Load
Shaft Diameter
0.5 Inch | 12.7 Millimeter
Overall Length
9.84 Inch | 249.936 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh