LEESON
LEESON
X302 ; 048A11T199
LEESON LEESON
Description
X302 ; 048A11T199 FAN/BLOWER MOTOR ; 1/6HP 1075RPM TEAO 48Y 1/60/115V
AC Motor; 0.17HP; 48Z Frame Size; 1075 Sync RPM; 115 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient Mounted; 1/2" Shaft Diameter; 4-1/4" Overall Length; 55% Efficiency Full Load
Part #
X302 ; 048A11T199
BDI #
22141247
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/X302-;-048A11T199/p/22141247
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
5.9
EAN
0722856041814
Product Group - BDI
M04104
Horse Power
0.17HP
Frame Size
48Z
Hertz
60
Sync RPM
1075
Voltage
115
Current
AC
Phase
Single Phase
Enclosure
TEAO
Frame Profile
NEMA
Mounting Method
Resilient
Base
No
Efficiency Full Load
55
Inch - Metric
Inch
Other Features
Current Rating 3 Ampere | 6 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Variable Speed
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
048A11T199
Weight / LBS
13
Long Description
AC Motor; 0.17HP; 48Z Frame Size; 1075 Sync RPM; 115 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient Mounted; 1/2" Shaft Diameter; 4-1/4" Overall Length; 55% Efficiency Full Load
Shaft Diameter
0.5 Inch | 12.7 Millimeter
Overall Length
4.25 Inch | 107.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



